
T&B CM-EDGE-SP-L RUNNING MAN Pictogram Exit Sign Steel 1 or 2 Faces Universal Edge-Lit, Self-Powered
Description
Pictogram Exit Sign, self-powered, 120 to 347VAC (120 minutes), Brand: Emergi-Lite, Aluminum, wall or ceiling mount, universal face, 120 to 347VAC, 50/60Hz, Battery Type: nickel-cadmium, Battery Run Time (Minimum): 120 minutes
Specifications
Brand Name | ABB | Item Name | Pictogram Exit Sign |
Type | Edge-Lit, Self-Powered | Voltage Rating | 120 - 347 V |
Legend | RUNNING MAN | Number of Faces | 1 or 2 |
Mounting | Universal | Housing Material | Steel |
UPC | 624616364983 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |