Abbotsford
appvpgl2hr

EGS VPGL2HR 300W Appleton Heat Resistance Vaporproof Fixture Globe, Clear

Price $113.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:VPGL2HR

Description

Stylmaster UNILETS Heat-Resistant Globe, Lamp Type: 200 - 300 WTT PS30 Medium Incandescent, Fixture Wattage: 200 - 300 WTT, Material: Prismatic Glass, Color: Clear, Finish: Natural, Enclosure: NEMA 4X, Standard: NEC: Class I, Division 2,

Specifications

Brand Name Emerson Sub Brand Stylmaster
Material Prismatic Glass Type Heat-Resistant Globe
Standards NEC: Class I, Division 2, Groups A, B, C, D; CSA Certified: Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598, UL 844, UL E10444, C22.2 No. 250, C22.2 No. 137, CSA 025428 Application For Enclosed And Gasketed Lighting Fixtures
UPC 781381729154

Packages

1 - UNIT - 1
Customers who bought this item also bought