Abbotsford
Final sale
difh8w2

RJ CROSS ARCHITECTURAL 6 inch H8 Series Connector

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:H8W2

Description

FEATURES:- Versatile & easy to use connector.- Solderless connections- Clips closed & holds ribbon in place- 8mm inner width used with SL1 & SL3 ribbon

Specifications

Brand Name RJCROSS Item Name Clip Connector
Size 6 in Series/Model H8
Dimensions 8 mm W For Use With SL1 and SL3 Ribbon LED Strip
Application For Indoor use UPC 660800702018

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought