Abbotsford
lotlrg35cctwh

LOTUS LED LIGHTS 3 inch 7.5W 5CCT LRG3 Series Round Regressed Gimbal LED, White

Price $83.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:LOTUS
Manufacturer #:LRG3-5CCT-WH

Description

Save on labor with the Lotus 3-inch round regressed LED gimbal downlight. Installation is simple, just cut a hole in the ceiling and the attached spring clips snap the fixture into place - no housing required! These slim recessed fixtures are air-tight, IC-rated for direct contact with insulation, and suitable for damp or wet locations. Being CCT-selectable, they allow you to select between 5 different white light color temperatures- from warm 27K to daylight 50K and every color temperature in between. A high CRI provides true color rendering in area of illumination as well. Ideal applications include sloped ceilings and highlighting artwork or other features.

Specifications

Brand Name LOTUS LED LIGHTS Power (Wattage) 7.5 W
Lumens 580/600/620/630/650/500 LM Color Temperature 2700K/3000K/3500K/4100K/5000K
Average Life 70% Light Output at 50,000 Hours Series/Model LRG3 Series
Color Rendering Index (CRI) 90+ Beam Angle 38° or 15° with 20° Tilt and 360° Rotation
Voltage Rating 120 V Dimmable Yes
Temperature Rating 40°F (-40°C) to +104°F (+40°C) Application Sloped Ceilings up to 20°, General Lighting
UPC 721248959171

Packages

1 - UNIT - 1
Customers who bought this item also bought