
PHILIPS LIGHTING 3-7/8 inch Philips Lightolier Long Plate for 300 Series
Description
Mounting Plates. Multiple nail holes and slits for added installation flexibility. Features alignment marks facilitating configuration of continuous rows and 90° turns.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Mounting Plate | Type | Mounting Plate |
Length | 23 in | Height | 6-1/2 in |
Material | Galvanized Steel | Hole Size | 3-3/4 in |
Color/Finish | Gray | For Use With | Lytecaster 300 Series Recessed Downlighting |
Application | Professional/Residential D/L | UPC | 624563160072 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |