Abbotsford
lcl0089l

SIGNIFY 3-7/8 inch Lightolier Long Plate for 300 Series

Price $5.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:0089L

Description

Mounting Plates. Multiple nail holes and slits for added installation flexibility. Features alignment marks facilitating configuration of continuous rows and 90° turns.

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name Mounting Plate Type Mounting Plate
Length 23 in Height 6-1/2 in
Material Galvanized Steel Hole Size 3-3/4 in
Color/Finish Gray For Use With Lytecaster 300 Series Recessed Downlighting
Application Professional/Residential D/L UPC 624563160072

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought