
LOTUS LED LIGHTS 6 inch 15W 120V 3000K LED Closet Light with Motion Sensor, White
Description
6" Multi-Purpose Surface Mounted Energy-Efficient Fixture That Is Halogen Equivalent 75 W Extremely Convenient For Lighting All Your Secondary Spaces. Beam Angle 120° Motion Activated Occupancy Sensor Activates Light When Motion Is CRI 90 + Detected And Turns It Off 30 Seconds After Room Is Vacated.
Specifications
Brand Name | Lotus LED Lights | Sub Brand | Lotus LED Lights |
Item Name | Closet Light with Motion Sensor | Type | Multipurpose |
Voltage Rating | 120 VAC 50/60Hz | Fixture Wattage | 15 W |
Lamp Type | LED | Number of Lamps | 33 |
Housing Finish | White | Series | Recessed |
Amperage Rating | 0.125 A | Lamp Wattage | 15 W |
Lamp Base | hard wire | Average Life | 50000 hr |
Light Color | Warm white | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lens Type | acrylic lens |
Lumens | 900 lm | Enclosure Type | box |
Mounting Type | Surface | Housing Material | plastic |
Dimensions | 6 in dia x 1-3/8 in T | For Use With | closet light |
Standards | cETLus Listed | Application | For Closets, Storages, Utility Rooms, Attics and Soffits |
UPC | 733447500160 |
Packages
1 - UNIT - 1 |