
GM LIGHTING 3-inch 2.2W 12VDC 2700K SP-2 Series Surface/Recess Mount LED Slim Puck, White
Description
12 VDC White Surface/Recess Mount LED Slim Puck constructed of a high quality aluminum body with white polycarbonate diffuser lens for low glare.
Specifications
Brand Name | GM Lighting | Item Name | LED Puck Light |
Type | Dimmable, Slim | Voltage Rating | 12 VDC |
Lamp Type | LED | Housing Finish | White |
Lamp Wattage | 2.2 W | Light Output | 165 lm |
Color Temperature | 2700 K | Color Rendering Index (CRI) | 80 |
Lens Type | Polycarbonate Diffused | Mounting Type | Surface/Recessed |
Housing Material | Aluminum | Width | 3 in |
Height | 1/4 in | Includes | 48 in 24 AWG Lead |
Standards | ETL Listed | UPC | 849951010689 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 12 - UNIT - 12 |