
LOTUS LED LIGHTS 2 inch 5W 5CCT Round Floating Gimbal Recessed LED, White
Description
2-inch Round Floating Gimbal Recessed LED 5CCT 5W. Adjustable in any direction and easy to use. Perfect for accent lighting.
Specifications
Brand Name | LOTUS LED LIGHTS | Power (Wattage) | 5 W |
Color Temperature | 2700K/3000K/3500K/4000K/5000K | Average Life | 70% Light Output at 50,000 Hours |
Color Rendering Index (CRI) | 90+ | Beam Angle | 38 Degrees |
Voltage Rating | 120 VAC | Dimmable | Yes |
Application | Slopped ceilings, soffits, wall washing, artwork | UPC | 782588042183 |
Packages
1 - UNIT - 1 |