![iwaleddlgimmod7w3022kwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164288453.jpg?preset=medium)
STANDARD PRODUCTS 65981 7W 3000K-2200K 478LM Recessed Gimbal LED Module, White
Description
The adjustable residential Gimbal downlight is made for your new construction or remodeler and allows you to direct the light where needed. Moreover, LED Gimbal Downlights are easy to install and the module and trim combination will fit any application.
Specifications
Brand Name | Standard Products | Item Name | LED Recessed Light |
Type | Downlight, Gimbal, Retrofit | Voltage Rating | 120 V |
Fixture Wattage | 7 W | Lamp Type | LED |
DLC | N | Beam Angle | 40° |
Average Life | 50000 hr | Light Color | White |
Color Temperature | 3000 - 2200 K | Color Rendering Index (CRI) | 90 |
Lumens | 478 lm | Enclosure Type | IP44 |
Mounting Type | Recessed | Dimensions | 2 -17/32 in dia x 1-31/32 in H |
Standards | cETLus Listed, Energy Star Certified, IC Rated | UPC | 069549659810 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 18 - UNIT - 18 |