
ACUITY 269X07 5-inch 120V 3000K RLD Series LED Downlight Retrofit, White
Description
With Juno Retrofit 3000K Soft White LED Retrofit Downlight RLD 5-inch trim modules, upgrading your existing 5-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Specifications
Brand Name | Juno | Item Name | Retrofit Downlight |
Type | Generation 4 | Voltage Rating | 120 VAC at 60 Hz |
Fixture Wattage | 8 W | Lamp Type | LED |
Ceiling Opening | 5-1/4 in | Housing Material | Die-Cast Aluminum |
Series | 5RLD G4 | Recessed Trim Type | Round |
Average Life | 50000 hr | Color Temperature | 3000 K |
Color Rendering Index (CRI) | 90 | Lumens | 700 lm |
Housing Finish | White, White Trim Ring | Dimensions | 6-3/8 in W x 3-1/8 in D |
Special Features | Forward/Reverse Phase Cut Driver, Dimmable Flicker-Free Dimming from 100 to 5% | Standards | Energy Star Certified, Title 24 Compliant, Aor-Loc Certified, UL and cUL Classified |
Application | Retrofit into Existing Downlight Cans or use as an Economical LED Solution for New Construction Downlighting in Residential and Light Commercial Applications, Torsion Springs are Pre-installed for Ease of Installation and Suitable for Installation in 5 in Standard and Shallow-Height Housings, Wet Rated and Air-loc, Perfect for Showers and Bathrooms | UPC | 194994892939 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 6 - UNIT - 6 | 300 - SKID - 300 |