
ACUITY 5 inch 120V 3000K 600LM Basics Series 5RLD Generation 3 LED Wet Location Round Baffle Retrofit Downlight, White
Description
With Juno Retrofit LED Basics Series 5RLD 5-inch trim modules, upgrading your existing 5-inch recessed fixture is inexpensive and nearly as simple as replacing an incandescent lamp. The 5RLD LED retrofit provides up to 600 lumens of high-quality light equivalent to a 65W incandescent lamp. But since they require just 11.5-watts input, you can expect lighting energy savings of as much as 85%. Modules feature a white aluminum baffle with a built-in flange. A deeply regressed diffusing lens conceals the LEDs from direct view and provides uniform aperture luminance.
Specifications
Brand Name | Juno | Item Name | LED Recessed Downlight |
Type | Generation 3 | Voltage Rating | 120 V |
Fixture Wattage | 10 W | Lamp Type | LED |
Housing Material | Aluminum | Series | Basics |
Lamp Base | Medium | Beam Angle | 90° |
Recessed Trim Type | 5 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 3000 K | Color Rendering Index (CRI) | 90 |
Lens Type | Diffused | Lumens | 600 lm |
Mounting Type | Recessed | Housing Finish | White |
Dimensions | 6-3/8 in dia x 2-1/4 in H | Standards | UL and cUL Listed, Energy Star Certified, California Title 24 Compliant |
Application | For Damp and Wet Location | UPC | 190887658545 |
Packages
1 - UNIT - 1 |