
ACUITY 268S4R 4-inch Canless Round Podz LED Downlight, White
Description
Juno Podz 5IN New Construction Mounting Frame, 120V, Forward/Reverse Phase Cut
Specifications
Brand Name | Juno | Sub Brand | Podz™ |
Item Name | LED Downlight | Type | Low Profile, Canless, Adjustable Lumen Output |
Voltage Rating | 120 V | Fixture Wattage | 15 W |
Lamp Type | LED | Ceiling Opening | 4-1/2 in |
Housing Material | Aluminum | Series | JPDZ4 |
Amperage Rating | 0.13 A | Recessed Trim Type | 4 in Round Baffle |
Average Life | 50000 hr | Color Temperature | 2700/3000/3500/4000/5000 K |
Color Rendering Index (CRI) | 90 | Lumens | 1200 lm |
Mounting Type | Junction Box | Housing Finish | White |
Dimensions | 5-5/16 in dia x 2-5/16 in H | Standards | cULus Listed, Energy Star Rated |
Application | For a Breadth of Residential and Commercial Applications | UPC | 194994606741 |
Packages
1 - UNIT - 1 | 216 - SKID - 216 |