ACUITY 5-inch Canless Round Podz LED Downlight, White
Description
Juno Podz 6IN New Construction Mounting Frame, 120V, Forward/Reverse Phase Cut
Specifications
Brand Name | Juno | Sub Brand | Podz™ |
Item Name | LED Downlight | Type | Low Profile, Canless, Adjustable Lumen Output |
Voltage Rating | 120 V | Fixture Wattage | 15.1 W |
Lamp Type | LED | Ceiling Opening | 5-5/8 in |
Housing Material | Aluminum | Amperage Rating | 0.13 A |
Recessed Trim Type | 5 in Round Baffle | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90 |
Lumens | 1200 lm | Mounting Type | Junction Box |
Housing Finish | White | Dimensions | 6-1/4 in dia x 2-9/16 in H |
Standards | cULus Listed, Energy Star Rated | Application | For a Breadth of Residential and Commercial Applications |
UPC | 194994606864 |
Packages
1 - UNIT - 1 | 216 - SKID - 216 |