
ACUITY 270W2C 2 ft x 2 ft 120-277V CPANL LED Fully Switchable Flat Panel, White
Description
The CPANL™ LED Switchable Lumen Flat Panel features an integrated driver, with a rigid, deep-drawn backplate that allows CPANL to be suspended. Its unique, Switchable Lumen feature adds to the panel’s flexibility by allowing you to choose between three lumen outputs with a simple switch.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel | Type | Dimmable, Fully Switchable |
Voltage Rating | 120 - 277 V, 0 - 10 V Dimming | Fixture Wattage | 22/31/41 W |
Lamp Type | LED | Housing Finish | Satin White |
DLC | Y | DLC Code | P8HSO4EA |
DLC Class | Standard | DLC Version | 5.1 |
Series | CPANL | Average Life | 60000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | 80 |
Lumens | 2400/3300/4400 lm | Mounting Type | Panel |
Dimensions | 2 ft L x 2 ft W | Includes | Internal Driver |
Standards | cSAus Certified, DLC Listed, NSF Approved, IP Rated, IC Rated | Application | For Offices, Schools, Hospitality Spaces |
UPC | 194995124923 |
Packages
1 - UNIT - 1 | 56 - SKID - 56 |