Abbotsford
lclcr8rlmcct

SIGNIFY CANADA 8-inch 120-347V 2000LM Commercial Retrofit Downlight DualSelect, WhIte

Price $56.48 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:CR8RLMCCT

Description

The Lightolier Commercial Retrofit downlight is an easy to install downlight with adjustable lumen ouput switch. It offers lumen output ranging from 500lm to 3000lm, and trim options from 4 inch to 9.5 inch. This convenient downlight is ideal for retail store, residential and office application.Features1. Flange: Aluminum white painted with baffle.2. Power supply: Integral class 1 driver. (seeĀ Electrical section for specifications)3. Lifetime: L70 at 50,000 hours and backed with a 5-year warranty (see www.lightolier.com for details).4. LED board: Light emitted source. 5. Power connection: Trim is supplied with quick connect metal conduit with connector inside.6. 3 step switch: Ability to switch to three different lumen package. Select the desired lumen output using the switch before installation. Lumen output can be changed after installation by un-installing the luminare from the ceiling.Note: The default setting from Factory is set to the highest lumen value.ElectricalElectronic power supply: RoHS compliant. Class 1 power unit for use in a dry and damp locations.LabelscULus listed. ENERGY STARĀ®.

Specifications

Brand Name Lightolier Item Name LED Can Light Retrofit Kit
Type Dimmable Voltage Rating 120 - 277 VAC
Lamp Wattage 25.7 W Lamp Type 3000/3500/4000 K1000/1500/2300 lm 50000 hr LED
Light Color White Dimensions 10-13/50 in L x 7-11/25 in W x 7-11/25 in H
Socket Type Power Feed Wires Warranty 5 yr
For Use With 8 in Round Downlight Standards cULus Listed, Energy Star Certified, RoHS Compliant
Application For Commercial Use UPC 190096131280

Packages

1 - UNIT - 1 72 - SKID - 72