Abbotsford
difsl6in1624v4100

RJ CROSS ARCHITECTURAL 16 ft 24V 4100K SL6 Series Indoor Linear LED Strip

Price $133.33 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RJ CROSS
Manufacturer #:SL6-IN-16-24V-4100

Description

Diusion LED SL-6 is a exible 10mm linear LED strip. 16 feet in length, it may be cut every 6 LEDs (50mm / 2”). It uses 120 LEDs per Meter (36 LEDs / ft).FEATURES:• 3M industrial strength adhesive tape• Long Life LED: 50,000 hours• Voltage Input: 24VDC• Dimmable with dimming power supply• 24" leads on both ends of each roll

Specifications

Brand Name RJCROSS Item Name LED Strip Light
Type Flexible, Indoor, Dimmable Voltage Rating 24 VDC
Lamp Type LED Lamp Wattage 4.5 W/ft
Average Life 50000 hr Color Temperature 4100 K
Color Rendering Index (CRI) 91 Lumens 1400 lm/m
Dimensions 16 ft L x 10 mm W Standards cULus Listed
UPC 660861124415

Packages

1 - UNIT - 1
Customers who bought this item also bought