![difsl1in10024v4100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/127026223.jpg?preset=medium)
RJ CROSS ARCHITECTURAL 100 ft 24V 4100K SL1-IN Series Indoor Linear LED Strip
Description
Diffusion LED SL-1 is a flexible 8mm linear LED strip.100 feet in length, It may be cut every 6 LEDs (100mm / 4”). It uses 60 LEDs per Meter (18 LEDs / ft).FEATURES:- 3M industrial strength adhesive tape- Voltage Input: 24VDC- Long life LED: 50,000 hours- Dimmable with dimming power supply- 24" leads on both ends of each roll
Specifications
Brand Name | RJCROSS | Item Name | Diffusion LED Strip |
Type | Flexible, Linear, Indoor, Dimmable | Voltage Rating | 24 VDC |
Lamp Type | LED | Number of Lamps | 60 |
Lamp Wattage | 1.5 W/ft | Average Life | 50000 hr |
Color Temperature | 4100 K | Color Rendering Index (CRI) | 91 |
Lumens | 460 lm/m | Dimensions | 100 ft L x 8 mm W x 2.45 mm H |
Includes | 3M Adhesive Tape | Standards | cULus Listed |
UPC | 660811324414 |
Packages
1 - UNIT - 1 |