STANPRO 68545 8 ft 120-347V 12330LM L2TLV Series LED Strip
Description
The L2TLV series LED strip lights from Stanpro features an integrated tri-level microwave motion sensor that regulates light levels according to the occupancy of a space. These luminaires have been specially designed to prevent energy loss and to increase energy savings, by allowing the end-user to sensibly manage the degree of luminosity in applications or spaces that require continuous lighting, such hallways and common areas.
Specifications
Brand Name | Stanpro | Item Name | LED Strip Light |
Type | Tri-Level, Motion Sensor | Voltage Rating | 120 - 347 VAC |
Fixture Wattage | 360 W | Lamp Type | LED |
DLC | Y | DLC Code | S-7HSGN1_PL00HL0JS4M0 |
Series | L2TLV | Lamp Wattage | 65/75/90 W |
Average Life | 190000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 80 | Lumens | 9230/10425/12240 lm |
Cord Type | 8 ft | UPC | 069549017184 |
Packages
1 - UNIT - 1 |