
SIGNIFY 2 ft x 2 ft 120-277V 3500K Day-Brite / CFI FluxGrid Recessed LED, White
Description
Day-Brite / CFI FluxGrid gen 2 LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air return, integral emergency, and access to the boards and driver from below make FluxGrid gen 2 an ideal solution for a wide range of applications.
Specifications
Brand Name | Day-Brite CFI | Item Name | LED Troffer |
Voltage Rating | 120 - 277 V | Fixture Wattage | 33.6 W |
Lamp Type | LED | Average Life | 85000 hr |
Color Temperature | 3500 K | Color Rendering Index (CRI) | 80 |
Shade Type | Opal Acrylic | Lumens | 3800 lm |
Mounting Type | T-Bar Grid | Dimensions | 2 ft L x 2 ft W |
Standards | cETLus Listed, CSA Certified, DLC Listed |
Packages
1 - UNIT - 1 |