
ACUITY 267TK6 2 ft x 4 ft 120-347V 3CCT CPX Series LED Panel
Description
The CPX Series LED is a low-glare panel featuring an external driver. This cost-effective, reliable flat panel is visually comfortable and can be recessed mounted. Suitable for many applications such as schools, offices, retail, convenience stores, hospitals, healthcare facilities and other commercial spaces.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Flat Panel | Type | Non-Configurable, Switchable |
Voltage Rating | 120 - 347 V | Fixture Wattage | 50.56/48.53/50.24 W |
Lamp Type | LED | DLC | Y |
DLC Code | S-3UVEBR | DLC Class | Premium |
DLC Version | 5.1 | Series | CPX |
Light Output | 119.6/135.2/124.2 lm/W | Average Life | 60000 hr |
Color Temperature | 3500/4000/5000 K | Color Rendering Index (CRI) | >80 |
Lens Type | Satin White | Lumens | 6048/6563/6241 lm |
Enclosure Type | IP5X | Mounting Type | Recessed |
Housing Material | Aluminum | Dimensions | 2 x 4 ft |
Standards | DLC Listed, CSA, NOM, NSF Certified | Application | For Schools, Offices, Retail, Healthcare Facilities and Other Commercial Spaces |
UPC | 194994371861 |
Packages
40 - SKID - (40) |