Abbotsford
yklstaks1x4alo6sww7uvolt

ACUITY 2813UG 1 ft x 4 ff 120-347V STACK Switch LED Center Element Lay-In Troffer

Price $171.39 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:2813UG

Description

STACK Switch™ from Lithonia Lighting® is the fully switchable version of the next-generation family of lay-ins. With its three Adjustable Lumen Outputs (ALO) and three Switchable Color Temperatures (SWW) both conveniently located on the driver box, STACK Switch replaces the need to stock nine skews with just one! It represents one of the four performance-tiered solutions the STACK Family brings to the market. The new aesthetic includes a wide, 7-inch curved lens which beautifully distributes the light, beveled end-plates to create a smooth transition from ceiling to light source, and less than 2 inches in total depth which makes it perfect for restricted plenum spaces,

Specifications

Brand Name Lithonia Lighting Item Name LED Troffer
Type Center Element, Lay-In Voltage Rating 120 - 347 V
Fixture Wattage 31 - 49 W Lamp Type LED
Housing Finish White Series STAKS
Average Life 60000 hr Color Temperature 3500/4000/5000 K
Color Rendering Index (CRI) 82 Lens Type Acrylic
Lumens 4000/5000/6000 lm Mounting Type Recessed
Dimensions 47-3/4 in L x 11-3/4 in W x 1.9 in D Standards CSA Certified, DLC Listed, DLC Premium Listed
UPC 196183539717

Packages

1 - UNIT - 1
Customers who bought this item also bought