
ACUITY 270PUM 2 ft x 4 ft 120V-277V STACK Switch LED Center Element Lay-In, White
Description
STACK Switch provides both functionality and efficiency. Selectable lumens allow for a variety of mounting heights and switchable color temperature allows you to fine-tune the look of your space. It is the fully switchable version of the next generation family of products. STACK Switch is the perfect choice for schools, commercial office spaces and many more applications.
Specifications
Brand Name | Lithonia Lighting | Sub Brand | Contractor Select |
Item Name | LED Troffer | Type | T-Bar |
Voltage Rating | 120 - 277 V | Fixture Wattage | 35 - 55 W |
Lamp Type | LED | Housing Finish | Matte White |
DLC | Y | DLC Code | PMBHKDSW |
DLC Class | Standard | DLC Version | 5 |
Average Life | 60000 hr | Color Temperature | 3500/4000/5000 K |
Color Rendering Index (CRI) | 82 | Lens Type | Acrylic |
Lumens | 5000 lm | Mounting Type | Recessed |
Dimensions | 4 ft L x 2 ft W x 1.9 in H | Standards | CSA Certified, DLC Listed |
UPC | 194995082063 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 17 - SKID - 17 |