Abbotsford
yklfmlrl1420840

ACUITY 14 inch 24W 120V 4000K 1600LM FMLRL Series LED Low Profile Round Flush Mount, White

Price $99.94 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:216CMA

Description

The beauty of simplicity, now in LED in low-profile styled, round, stay-white, acrylic diffuser, available in 11" and 14". These fixtures provide an attractive low cost lighting solution for every room in the home. Hidden cam-latches provide easy diffuser removal for installation and maintenance. Works with most standard incandescent dimmers. All mounting hardware included. 5-year limited warrantyProvides general illumination in residential and light commercial applications. Ideal for use in foyers, hallways, bedrooms, offices, utility work areas, stairways and many other rooms in the house.CUL listed to US and Canadian safety standards. ENERGY STAR certified.

Specifications

Brand Name Acuity Brands UPC 753573687412

Packages

1 - UNIT - 1