
ACUITY 275EUU 24-inch UCES LED Switchable White LED Undercabinet, White
Description
Switchable LED under cabinet lighting can be used as a source of task or accent lighting in new construction and retrofit applications. Smooth illumination lenses make the UCES ideal for use under and over cabinets, display cases, task lighting, office lighting, cover and utility or work areas in commercial, retail, hospitality and residential applications.
Specifications
Brand Name | Juno | Sub Brand | Contractor Select |
Item Name | LED Undercabinet Lighting Fixture | Type | Dimmable |
Voltage Rating | 120 V | Fixture Wattage | 10.8 W |
Lamp Type | LED | Housing Finish | White |
Length | 24 in | Series | UCES |
Light Output | 788/825/853 lm | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500 K | Color Rendering Index (CRI) | 90 |
Lens Type | Acrylic | Mounting Type | Surface |
Housing Material | Steel | Width | 2.55 in |
Height | 1.07 in | Includes | Mounting Hardware |
Standards | CA Title 24 Compliant, UL Listed, Energy Star Certified, J28 Certified | Application | For Use Under and Over Cabinets, Display Cases, Task Lighting, Office Lighting, Cover and Utility/Work Areas In Commercial, Retail, Hospitality and Residential Applications |
UPC | 196182177422 |
Packages
1 - UNIT - 1 |