Abbotsford
yklcssl24alo15uvoltsww3

ACUITY 283TPW 24-inch 35K/40K/.50K 4000LM 120-347V CSS LED Strip Light

Price $63.25 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:283TPW

Description

CSS LED Strip Light. Easy to install, the CSS LED can be surface, suspended, or row mounted and can be opened without any tools. An alignment bracket comes with each fixture to keep your continuous row absolutely straight. Available Switchable White and Adjustable Lumen Technology. 1,500-10,000 lumens and Up to 120LPW. Visible Light Programming Controls Technology Available. Optional PLR plug-in wiring system for continuous row mounting. Optional EM backup 7W and 10W (CA Title 20). ANSI Standard of 2.5kV Surge Protection. 50k Hour Driver. Single Diffuse Acrylic Lens. Optional Motion Sensor. UVOLT 120-347V.

Specifications

Brand Name Lithonia Lighting Item Name LED Strip Light
Type Dimmable, Rectangular Voltage Rating 120 - 347 V
Fixture Wattage 10.6/10.3/10.6 W Lamp Type LED
Housing Finish Baked White Enamel DLC Y
DLC Code S-95GF4Q DLC Class Premium
DLC Version 5.1 Series CSS
Color Temperature 3500/4000/5000 K Color Rendering Index (CRI) 80
Lens Type Single Diffuse Acrylic Lumens 1500/2000/2500 lm
Mounting Type Surface, Suspended Housing Material Cold Rolled Steel
Dimensions 22 in L x 2.62 in W x 2.22 in H Standards ANSI Specified, BAA Compliant, CSA Certified, DLC Listed
Application For Use in Commercial, Retail, Office, Warehouse and Display Applications UPC 197589330625

Packages

1 - UNIT - 1 336 - SKID - 336