
CANLYTE 2005 STEP BAFFLE BLK 3 3/4
Description
Versatile, low brightness downlight. Die-cast aluminum step baffle in black or white and the recessed lamp reduces glare. Anobrite® aluminum reflector concentrates output from A and compact fluorescent lamps.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Reflector Step Baffle Trim | Type | Direct Light Outlet, Round |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Mounting Type | Recessed | Height | 5.2 in |
Width | 6.2 in | Color | Matte White and Black |
Application | Indoor Commercial - Recessed Downlights | UPC | 784197146559 |
Packages
1 - UNIT - 1 | 378 - SKID - 378 |