
ACUITY 4 inch 3E1 Series Full Reflector Trim Eyeball Narrow Flange, White
Description
Description: For use with housings L3 R6, and L3R R6. Construction: White finish has integral flange. Black baffle finish has polymeric flange ring as standard. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902.
Specifications
Brand Name | Lithonia Lighting | Item Name | 4 in Standard Eyeball Full Reflector Trim |
Type | Round, Narrow Flange, 350° Rotation | Lamp Type | PAR20/R20 Incandescent |
Housing Material | Aluminum | Series | 3E1 |
Lamp Wattage | 50 W | Diameter | 89 mm ID x 124 mm OD |
Height | 102 mm | Color | White |
For Use With | L3 and L3R Housings | Standards | cULus Listed |
Application | For Residential Recessed Downlighting, Damp Locations | UPC | 745973752937 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) | 12 - UNIT - 12 |