
ACUITY 6 inch Full Reflector Trim Open Narrow Flange, White
Description
For use with housings L7X, L7XR, LC6, L7XF and L7XFR.. Construction: White aluminum one piece reflector. Polyester powder coat paint. White finish has integral flange. Installation: Socket to trim interface.Trim retention is achieved by utilizing two side-mounted torsion springs onthe trim and two receiving brackets in the can, ensuring a consistently tight fit with the ceiling. Listings: U.L. Listed to U.S. and Canadian safety standards. Damp location listed.
Specifications
Brand Name | Lithonia Lighting | Item Name | 6 in Open Full Reflector Trim |
Type | Narrow Flange | Lamp Type | BR30/PAR30 Incandescent, 13DTT and 26TRT Fluorescent |
Housing Material | Aluminum | Series | 7O2 |
Lamp Wattage | Incandescent: 65/75 W, Fluorescent: 13/26 W | Mounting Type | Torsion Spring |
Diameter | 149 mm ID x 194 mm OD | Height | 156 mm |
Color | White | For Use With | L7X, L7XR, LC6, L7XF, L7XFR Housings |
Standards | cULus Listed | Application | For Residential Recessed Downlighting, Damp Locations |
UPC | 745975280780 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |