
ELITE LIGHTING Elite 5 inch Shallow IC Housing, Air-Shut, White
Description
For new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR30, R30 lamps and 40W A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Housing |
Type | Shallow, IC, Recessed | Voltage Rating | 120 V |
Lamp Type | Incandescent (Lamp Not Included) | Housing Material | Aluminum |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Width | 178 mm | Depth | 610 mm |
Color | Gray | UPC | 848070009246 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |