
ACUITY 5 inch 4-1/2 inch Aperture 6 1/4 inch Outer Diameter Trim Series Clear Alzak Downlight Cone Reflector, White Trim
Description
5" Deep Cone Reflector Trim
Specifications
Brand Name | Juno | Item Name | 5 in Deep Cone Reflector Trim |
Type | Round | Lamp Type | BR30/PAR30 |
Series | 206 | Lamp Wattage | 50/65/75 W |
Diameter | 6-1/4 in OD | Color | White, Clear Alzak Reflector |
For Use With | IC20, IC20W, IC20S, IC20R, TC20, TC20S, TC20R Recessed Light Housings | Application | For Indoor and Outdoor Locations |
UPC | 661209007650 |
Packages
1 - UNIT - 1 |