ACUITY 6-inch 251 Series BR40 Downlight Open Frame Trim, White
Description
6" Downlight Open Frame Trim, White. 8" outer diameter, 5-1/8" aperture.
Specifications
Brand Name | Juno | Item Name | Downlight Trim |
Type | Round, Open Frame | Ceiling Opening | 6 in |
Lamp Type | BR40/R40 Incandescent | Series | 251 |
Lamp Wattage | BR40 100 W, 120 W, R40 250 W | Mounting Type | Ceiling |
Color | White Trim Ring | For Use With | IC2, IC2R, TC2 and TC2R Recessed Light Housings |
UPC | 661209700797 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |