
DALS LIGHTING 2 inch 8W 725LM Scope Series LED Gimbal Recessed Fixture, White
Description
When searching for lighting flexibility, look no further than our 4” LED directional downlight. With a powerful lumen output and the ability to shine your light with a 360 degree rotation, this product will meet your every need.
Specifications
Brand Name | DALS Lighting | Sub Brand | Scope |
Item Name | Recessed Downlight Fixture | Type | Dimmable, Gimbal |
Voltage Rating | 120 V | Fixture Wattage | 8 W |
Lamp Type | LED | Ceiling Opening | 2-1/4 in |
Housing Material | Cast Aluminum | Amperage Rating | 180 mA |
Beam Angle | 30° | Average Life | 50000 hr |
Color Temperature | 2700/3000/3500/4000/5000 K | Color Rendering Index (CRI) | 90+ |
Lens Type | Clear Acrylic | Lumens | 725 lm (Delivered), 900 lm (LED) |
Housing Finish | White | Dimensions | 2-1/2 in dia x 1-5/8 in H |
Special Features | Triac Dimming | Standards | Air Tight Certified as Per ASTM E283-04, cETLus Listed, Energy Star Certified, FT6 Certified, IC Rated, JA8 Certified, Wet Location Rated |
Application | For Indoor/Outdoor | UPC | 775902020752 |
Packages
1 - UNIT - 1 |