
SIGNIFY 4-inch 120-277V LyteProfile Round Downlight & Wall Wash
Description
LyteProfile downlights and wall washers provide a perfect balance of functionality with glare control. The robust and versatile UniFrame frame-in kit makes changes and updates easy to manage and install. High optical efficiency reinforced with Accurender technology provides an optimum balance of performance and quality of light. Ideal for use in a variety of applications including open office, institutional, healthcare, and retail.
Specifications
Brand Name | Lightolier | Sub Brand | Calculite |
Item Name | 4 in LED Downlight Frame | Type | Round, New Construction, High Bay |
Voltage Rating | 120 - 277 VAC | Lamp Type | LED |
Housing Material | Galvanized Steel | Mounting Type | Ceiling |
Height | 4-7/8 in | Width | 13 in |
Depth | 10-3/8 in | For Use With | Calculite Generation III 4 in Downlight and Wall Wash Fixture |
Standards | cULus Listed, RoHS Compliant, Energy Star Certified | Application | For Indoor, Industrial Use |
UPC | 784197641924 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |