
LIGHTHEADED LIGHTING 13.74 inch x 10.86 inch 50W 120V 4.50 inch Ceiling Cutout MR16 Halogen Trimmed Round Insulated Airtight Housing Pot
Description
The 2-010 series housing is designed for insulated and airtight ceilings.
Specifications
Brand Name | Lighthead Lighting | Item Name | 4 in Round IC Potlight Housing |
Voltage Rating | 120 V | Ceiling Opening | 4-1/2 in |
Lamp Type | MR16 LED with Magnetic Transformer | Housing Material | 20 ga Cold Rolled Steel |
Lamp Wattage | 15/37/50 W | Height | 7 in |
Depth | 13-3/4 in | Standards | cETLus Listed |
Packages
1 - UNIT - 1 |