
ACUITY 6 inch IC926 Incandescent Round Slope Ceiling New Construction Housing
Description
The double wall new construction housing for use in 2/12 to 6/12 pitch slopes, 9 to 27 degrees, can be completely covered with insulation. The housing is fully Air-Loc® sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs. Juno’s patented Slope Ceiling Down-Lites also direct light straight down, providing proper lighting from a sloped surface.
Specifications
Brand Name | Juno | Item Name | 6 in Round Trim Slope IC Housing |
Type | New Construction | Voltage Rating | 120 V |
Ceiling Opening | 7-1/32 x 6-11/16 in | Lamp Type | A19/MR16/BR30/R30/PAR30/PAR30L/PAR38 Incandescent |
Housing Material | 0.032 in Aluminum | Mounting Type | Recessed |
Height | 7-5/8 in | Width | 13-1/2 - 25 in |
Depth | 16-1/8 in | Standards | UL Listed, CSA Certified |
Application | For Indoor Locations | UPC | 661209000897 |
Packages
1 - UNIT - 1 |