
ACUITY 6 inch Super Slope Downlight Black Baffle, White Trim
Description
The 604 series super slope baffle trim comes with black baffle and white trim finish.
Specifications
Brand Name | Juno | Item Name | 6 in Downlight Super Slope Baffle Trim |
Type | Round | Lamp Type | PAR38 |
Series | 604 | Lamp Wattage | 32/42/90/150 W |
Mounting Type | Ceiling | Diameter | 8-3/16 x 9-1/8 in |
Color | White, Black Baffle | For Use With | IC928, TC928, TC928R, ICPL928, ICPL928R, IC928LED Recessed Light Housings |
Application | For Indoor Locations | UPC | 661209000989 |
Packages
1 - UNIT - 1 |