
SIGNIFY 2-Head 600LM/1000LM LCRM Series OmniSpot LED Recessed Multiples Frame
Description
OmniSpot LED Recessed Multiples are designed to meet the most demanding retail lighting challenges through sleek and discrete aesthetics while providing a high center beam candlepower and efficacy performance.
Specifications
Brand Name | Lightolier | Sub Brand | OmniSpot |
Item Name | Recessed LED Light Frame | Type | H2 Head |
Voltage Rating | 120 - 277 VAC | Lamp Type | 1000 lm LED |
Series | LCRM Series | Height | 6.500 in |
Width | 13.500 in | For Use With | OmniSpot LED Recessed Multiples Track Lighting |
UPC | 190096072118 |
Packages
1 - UNIT - 1 |