
SIGNIFY LCRM10H2 OMNISPOT LED RM 1000LMH2 120/277V
Description
OmniSpot LED RM 1000lm H2 120/277
Specifications
Brand Name | Lightolier | Sub Brand | OmniSpot |
Item Name | Recessed LED Light Frame | Type | H2 Head |
Voltage Rating | 120 - 277 VAC | Lamp Type | 1000 lm LED |
Height | 6.500 in | Width | 13.500 in |
For Use With | OmniSpot LED Recessed Multiples Track Lighting | UPC | 190096072118 |
Packages
1 - UNIT - 1 |