Abbotsford
sattp154

SATCO LIGHTING TP154 Floating Canopy, White

Price $15.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TP154

Description

TP154 is a Floating canopy. White finish. Electrifies the track anywhere along the length of the run.

Specifications

Brand Name Satco Products Item Name Floating Canopy
Type Utility Color/Finish White
Material Plastic Standards California Proposition 65 Compliant, UL Listed
UPC 045923411540

Packages

1 - UNIT - 1
Customers who bought this item also bought