Abbotsford
sattp146

SATCO LIGHTING TP146 L- Connector, White

Price $15.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:TP146

Description

TP146 is a L-connector, L-Joiner. Traditional style. White finish. Connects tracks at a 90 degree angle.

Specifications

Brand Name Satco Products Item Name Track Connector
Type Dry Location, Utility Color/Finish White
Standards California Proposition 65 Compliant, UL Listed Application For Track Lighting
UPC 045923411465

Packages

1 - UNIT - 1
Customers who bought this item also bought