
ACUITY 244P52 10W 3000K 80CRI R600L Series Gen 2 Trac-Lites Economy LED Cone Trac Head Phase Dimmable Flood, Black
Description
Juno Trac-Lites R600L Series are stylish, economical LED trac fixtures with simple and timeless aesthetics. Their high performance LED arrays provide outstanding reliability, performance and color quality/consistency. Approximating the light output and distribution of 50W MR16 halogen lamps, they utilize about 20% of the energy. R600L Series fixtures are compatible with Juno Trac-Lites and Trac-Master trac and system components.
Specifications
Brand Name | Acuity Brands | Item Name | Track Light Head |
Type | Cone, Cylindrical, Flood Distribution | Lamp Type | LED |
Lumens | 600 lm | Color Temperature | 3000 K |
UPC | 661209612007 |
Packages
1 - UNIT - 1 |