
KENDAL LIGHTING TLPR20-WH 50W Kendal Lighting PAR20 Track Cylinder, White
Description
Track cylinder head available in black, brushed steel and white finish. Complement any decor.
Specifications
Brand Name | Kendal Lighting | Item Name | Track Light Head |
Type | Symmetric, Projector | Voltage Rating | 120 V |
Fixture Color/Finish | Matte White | Lamp Type | PAR20 |
Wattage | 50 W | Dimensions | 196.85 mm H |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |