![junr533bl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/285496036.jpg?preset=medium)
ACUITY 244P0T 75W R533 Series Trac-Lites PAR30 Open Back Spotlight Trac Head, Black
Description
The clean, functional lines of the open back spotlight allow maximum adjustability. Open back spotlights relamp from the back and have a floating socket mount and on-off switch. The minimum profile with stylized yoke design is ideal for retail and commercial applications. For use with 75-watt maximum PAR30 lamp.
Specifications
Brand Name | Juno | Item Name | Spotlight Track Head |
Type | Open Back, Gimbal | Voltage Rating | 120 V |
Fixture Color/Finish | Black | Lamp Type | PAR30 Incandescent |
Collection | Trac-Lites™ | Series/Model | R533 |
Wattage | 75 W | Fixture Material | Die Formed Steel |
Socket Type | E26 Medium | Head Dimensions | 3-7/8 in dia x 4-3/8 in L |
Switch Type | On/Off | Standards | UL, cUL Listed |
Application | For Retail and Commercial Applications | UPC | 661209026491 |
Packages
1 - UNIT - 1 |