
ACUITY 12 ft 20Amp 120V JUNO Trac-Master Single Circuit Trac Section, Black
Description
Trac-Master Trac Sections, 1-Circuit, 12 FT Nominal Length, Black
Specifications
Brand Name | Juno | Item Name | Track Section |
Type | 1-Circuit | Length | 12 ft |
Width | 1-3/8 in | Height | 11/16 in |
Color/Finish | Matte Black | Mounting | Surface |
Collection | Trac-Master® | Series/Model | T Series |
Material | Aluminum | For Use With | 120 V Track Lighting |
Standards | UL Listed, CSA Certified | UPC | 661209005335 |
Packages
1 - UNIT - 1 |