Abbotsford
junt24nbl

ACUITY 244WWH JUNO® Trac-Master® T24 Series 1-C Adjustable Connector, Black

Price $28.92 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:244WWH
Documents Documents

Description

The T24 Series adjustable connector joins 2 trac sections to make a 90-degree angle or straight run. Straight and right angle covers are supplied. Can be provided with integral ground connection. For outlet box feed, a T27 cover plate is required. Available in white, black, or silver.

Specifications

Brand Name Juno Item Name Adjustable Connector
Dimensions 4-1/8 in L Application Joins Two Track Sections to Make a 90° Angle or Straight Run
UPC 661209002075

Packages

1 - UNIT - 1
Customers who bought this item also bought