
PHILIPS LIGHTING 2 inch Keene Slip Fitter for Bandi Mounting Bracket
Description
Mounting bracket for BTY series
Specifications
Brand Name | Philips Lighting | Sub Brand | Keene |
Item Name | Slipfitter Bracket | Mounting | Tenon |
Type | Universal | Dimensions | 2 in |
Color/Finish | Bronze | For Use With | 2-3/8 in OD Tenon |
Application | For Outdoor General Purpose Lighting | UPC | 624290377736 |
Packages
1 - UNIT - 1 |