Abbotsford
kln56040

KLEIN TOOLS 56040 Rechargeable Focus Flashlight with Laser

Price $61.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56040
Documents Documents

Description

Klein Tools’ Rechargeable Focus LED Flashlight with Laser is a perfect addition to your tool bag. The lithium-ion battery-powered flashlight lasts a full 12 hours. Twist the focus bezel to concentrate the light right where you need it. The on-board Class IIIa red laser pinpoints objects in out-of-reach locations. The flashlight also features a removable pocket clip with lanyard hole and a magnetic end cap for hands-free use. This compact yet rugged, 10-Foot drop-rated flashlight is IP54 water- and dust-resistant, making it a durable, reliable, versatile flashlight for active professional daily use.


The rechargeable focus flashlight with class IIIa red laser pinpoints out-of-reach objects

LED light's twist focus bezel concentrates the light beam where it’s needed

Strong magnetic end cap for hands-free use

10-Foot (3 m) drop test, IP54 water- and dust-resistant

Battery gauge notifies when the battery is low

Removable pocket clip with an integrated lanyard hole

Removable pocket clip with an integrated lanyard hole

When light is on for 5 seconds, the next click is off

Specifications

Brand Name Klein Tools Item Name Rechargeable Flashlight with Laser
Type Rechargeable LED With Laser Bulb Type LED
Lumens 350 lm High, 125 lm Low Battery Type Lithium-Ion
Battery Burn Time 6 - 12 hr Dimensions 0.98 in dia x 1.57 in L
Includes USB-C Charging Cable Standards CE-EMC Certified, CEC, IEC 60825-1, FDA Approved, REACH, RoHS Compliant
Application For Illumination UPC 092644560408

Packages

1 - UNIT - 1 4 - UNIT - 4