
RAB DESIGN LIGHTING 088956 27W 120V 5000K Portable Work Light, Yellow
Description
The HLK-LED-1H portable work-lite replaces the traditional 300 watt unit. The head is adjustable for precise aiming. Body frame is made from extruded aluminum painted yellow. Handle is made of durable rubber. LED head has a clear polycarbonate lens with an aluminum housing painted black.
Specifications
Brand Name | Rab Design Lighting | Item Name | LED Work Light |
Type | Compact, Lightweight | Voltage Rating | 120 V |
Lamp Type | 4000 K LED | Wattage | 30 W |
Lumens | 3000 lm | Series/Model | HLK-LED30 |
Housing Material | Die Cast Aluminum | Lens Type | Clear Polycarbonate |
Degree of Protection | IP65 | Temperature Rating | -40 to 40 °C |
Warranty | 5 yr | Includes | 5 ft Power Cord, (3) Prong Plug, On/Off Switch |
Standards | cULus Listed |
Packages
1 - UNIT - 1 |