
PHILIPS LIGHTING 22 inch 24W 77V Philips T5 High Output Fluorescent, Cool White
Description
Philips T5 HO lamps are environmentally-responsible, ultra-slim and have extraordinary light output and longer life. F24T5/841/HO/ALTO 40PK. Color Temp 4100K - Cool White - Rated Avg. Life 24,000 - G5 - Miniature Green Bipin Base - MOL 22in x Dia 5/8in (16mm) - Min Bipin - CRI 85
Specifications
Brand Name | Philips Lighting | Item Name | T5 Linear Fluorescent |
Type | High Output | Bulb Base Group | Bi-Pin |
Designation | F24T5/841/HO/ALTO 40PK | Bulb Shape | T5 |
Bulb Base | G5 Miniature | Wattage | 24 W |
Lumens | 1950 lm | Color Temperature | 4100 K |
Average Life | 25000 hr | Light Color | 841 Cool White |
Color Rendering Index (CRI) | 85 | Voltage Rating | 281 V |
Diameter | 17 mm | Maximum Overall Length | 563.2 mm |
Application | General Use | UPC | 046677290214 |
Packages
40 - UNIT - (40) | 2000 - SKID - 2000 |